Motion
75706E-W66
75706E-W66
MI ITEM #12796929
MFR #75706E-W66
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
75706E-W66
MI ITEM #12796929
MFR #75706E-W66

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75706E-W66 FTNG (PERM) REFRIG

Specifications

  • Material
    Carbon Steel
  • Application
    Used with R134a and R12 applications. Ideal for heavy duty truck use as well as industrial and automotive applications.
  • Hex Size
    0.63
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Color
    DURA-KOTE
  • For Use With
    H757
  • Hose Dash Size
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text