Specifications
Dimensions
- Angle180 °
- Hose Dash Size6
Details
- ApplicationUsed with R134a and R12 applications. Ideal for heavy duty truck use as well as industrial and automotive applications.
- ColorDURA-KOTE
- Finish/CoatingDURA-KOTE
- For Use WithH757
- MaterialCarbon Steel
Overview
Mfr description
75706E-Y38 FTNG (PERM) REFRIG