Motion
75706E-Z08
75706E-Z08
MI ITEM #12796935
MFR #75706E-Z08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
75706E-Z08
MI ITEM #12796935
MFR #75706E-Z08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75706E-Z08 FTNG (PERM) REFRIG

Specifications

  • Adapter Type
    Bumped Tube O-ring Male Swivel
  • Material
    Carbon Steel
  • Application
    Used with R134a and R12 applications. Ideal for heavy duty truck use as well as industrial and automotive applications.
  • Hex Size
    0.75
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Color
    DURA-KOTE
  • For Use With
    H757
  • Hose Dash Size
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text