Motion
75708E-Z08
Hose End - Steel Material, 13/32 in Hose ID
Mi Item #12796960
MFR #75708E-Z08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 13/32 in Hose ID
Mi Item #12796960
MFR #75708E-Z08

Mfr description
75708E-Z08 FTNG (PERM) REFRIG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.5000 in
  • Dash Size
    8
  • End 1 Size
    -12
  • End 2 Size
    0.4060 in
  • Hex Body
    0.7500 in
  • Hex Size
    0.75
  • Hose Cut-Off Factor
    2.0000 in, 50.79 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.4060 in
  • Hose Inside Diameter
    13/32 in
  • Inside Diameter
    0.4060 in, 10.31 mm
  • Outer Diameter
    0.5000 in
  • SAE Size
    -8
  • Size
    -12
  • Width
    0.7500 in

Details

  • Application
    Used with R134a and R12 applications. Ideal for heavy duty truck use as well as industrial and automotive applications.
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H757
  • Configuration
    Straight
  • Connection 1 Short Name
    Tube-O
  • Connection Type
    Male Tube-O
  • End 1 Style
    Male Tube-O
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    Tube-O
  • Fitting Shape
    Straight
  • Fitting Type
    Tube-O
  • For Use With
    H757
  • Manufacturer Catalog Number
    75708E-Z08
  • Material
    Steel
  • Plating
    Dura-Kote
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    Tube-O
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Tube-O
  • Thread Type
    Male Tube-O
  • Type
    Male Tube-O
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)