Motion
75708E-Z68
75708E-Z68
Mi Item #12796966
MFR #75708E-Z68
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
75708E-Z68
Mi Item #12796966
MFR #75708E-Z68

Mfr description
75708E-Z68 FTNG (PERM) REFRIG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Hex Size
    0.75
  • Hose Dash Size
    8

Details

  • Application
    Used with R134a and R12 applications. Ideal for heavy duty truck use as well as industrial and automotive applications.
  • Color
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • For Use With
    H757
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)