Specifications
Dimensions
- Angle45 °
- End 1 Size1
- Hex Size1.25
- Hose Dash Size12
Details
- ApplicationUsed with R134a and R12 applications. Ideal for heavy duty truck use as well as industrial and automotive applications.
- ColorDURA-KOTE
- Finish/CoatingDURA-KOTE
- For Use WithH757
- MaterialCarbon Steel
Overview
Mfr description
75712E-W53 FTNG (PERM) REFRIG