Motion
7709
Compression Elbow & Straight - Adapter, Brass
Mi Item #12797051
MFR #7709
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Adapter, Brass
Mi Item #12797051
MFR #7709

Mfr description
7709 BRAKE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1
  • Length
    1.0500 in
  • Overall Length
    1.0500 in

Details

  • Adapter Type
    Brake Adapter
  • Body Material
    Brass
  • Description Keyword
    Adapter
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    7709
  • Material
    Brass
  • Plating
    Zinc
  • Shape
    90°
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)