Specifications
Dimensions
- Hex Size0.750
Details
- Adapter TypeDual Master Cylinder Adapter
- Description KeywordAdapter
- Manufacturer Catalog Number7771
- TypeCoupling Adapter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)