Motion
7898
Compression Tee - Tee, Brass
Mi Item #12797086
MFR #7898
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Tee - Tee, Brass
Mi Item #12797086
MFR #7898

Mfr description
7898 ADAPTER BRASS TEE INVERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1.3000 in
  • Overall Length
    1.3000 in
  • Tube Size
    0.3900 in

Details

  • Adapter Type
    Compression Tee
  • Body Material
    Brass
  • Description Keyword
    Tee
  • Fitting Material
    Brass
  • Item Type
    Adapter-Tee
  • Manufacturer Catalog Number
    7898
  • Material
    Brass
  • Plating
    Nickel Plating
  • Shape
    Tee
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)