Motion
7908
Compression Elbow & Straight - Adapter, Brass
Mi Item #12797094
MFR #7908
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Adapter, Brass
Mi Item #12797094
MFR #7908

Mfr description
7908 ADAPTERBRASS HYDR BRAKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.562
  • Length
    0.8750 in
  • Overall Length
    0.8750 in
  • Tube Size
    0.1570 in

Details

  • Adapter Type
    Dual Master Cylinder Adapter
  • Body Material
    Brass
  • Both Ends Style/Type
    Male 37 °x Female 37 °Swivel
  • Description Keyword
    Adapter
  • End 1 Style
    Male 37 °
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Female 37 °Swivel
  • Fitting Connection Type
    Male 37° x Female 37° Swivel
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    7908
  • Material
    Brass
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)