Motion
7917
Compression Elbow & Straight - Adapter, Brass
Mi Item #12797104
MFR #7917
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Adapter, Brass
Mi Item #12797104
MFR #7917

Mfr description
7917 ADAPTER BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.625
  • Length
    0.9300 in
  • Overall Length
    0.9300 in
  • Thread Size 2
    1/2-20 UNF
  • Tube Size
    1/8 in

Details

  • Adapter Type
    Dual Master Cylinder Adapter
  • Body Material
    Brass
  • Both Ends Style/Type
    Male 37 °x Female 37 °Swivel
  • Description Keyword
    Adapter
  • End 1 Style
    Male 37 °
  • End 2 Style
    Female 37 °Swivel
  • End 2 Thread
    1/2-20 UNF
  • Fitting Connection Type
    Male 37° x Female 37° Swivel
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    7917
  • Material
    Brass
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)