Specifications
Dimensions
- Hex Size0.813
Details
- Adapter TypeBritish Brake Line union
- Body MaterialBrass
- Description KeywordUnion
- Fitting MaterialBrass
- Manufacturer Catalog Number7940
- MaterialBrass
- TypeCoupling Adapter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)