Motion
8165X5
Compression Elbow & Straight - Sleeve, Carbon Steel
Mi Item #12797136
MFR #8165X5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Sleeve, Carbon Steel
Mi Item #12797136
MFR #8165X5

Mfr description
8165X5 MISC SLEEVE DIESEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    0.3400 in
  • Overall Length
    0.3400 in

Details

  • Adapter Type
    Sleeve
  • Body Material
    Carbon Steel
  • Description Keyword
    Sleeve
  • Fitting Material
    Carbon Steel
  • Manufacturer Catalog Number
    8165X5
  • Material
    Carbon Steel
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)