Motion
8520
Convoluted PTFE Teflon Hose Conductive - 1-1/4 in ID, 60 psi Working Pressure, Stainless Steel Wire Cover
MI ITEM #12797165
MFR #8520
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Convoluted PTFE Teflon Hose Conductive - 1-1/4 in ID, 60 psi Working Pressure, Stainless Steel Wire Cover
MI ITEM #12797165
MFR #8520

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8520 HOSE, TEFLON

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    60 psi
  • Hose Covering Material
    Stainless Steel Wire
  • Hose Reinforcement Type
    Stainless Steel Wire
  • Hose Dash Size
    20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text