Motion
8524
Convoluted PTFE Teflon Hose Conductive - 1-1/2 in ID, 50 psi Working Pressure, Stainless Steel Wire Cover
MI ITEM #12797166
MFR #8524
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Convoluted PTFE Teflon Hose Conductive - 1-1/2 in ID, 50 psi Working Pressure, Stainless Steel Wire Cover
MI ITEM #12797166
MFR #8524

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8524 HOSE, TEFLON

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    50 psi
  • Hose Covering Material
    Stainless Steel Wire
  • Hose Reinforcement Type
    Stainless Steel Wire
  • Hose Dash Size
    24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text