Motion
870000-16-304
870000-16-304 OTHER, COLLAR -STAINLESS
MI ITEM #12797170
MFR #870000-16-304
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
870000-16-304 OTHER, COLLAR -STAINLESS
MI ITEM #12797170
MFR #870000-16-304

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    16
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16

Details

  • Connection Type
    Conv-O-Crimp
  • End 1 Style
    Conv-O-Crimp
  • Fitting Connection Family
    Conv-O-Crimp
  • Fitting Type
    Conv-O-Crimp
  • For Use With
    Everflex
  • Manufacturer Catalog Number
    870000-16-304
  • Product Types
    Socket
  • Thread Type
    Conv-O-Crimp
  • Type
    Socket

Overview

Mfr description
870000-16-304 OTHER, COLLAR -STAINLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought