Motion
870000-32-304
870000-32-304 OTHER, COLLAR -STAINLESS
Mi Item #12797175
MFR #870000-32-304
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
870000-32-304 OTHER, COLLAR -STAINLESS
Mi Item #12797175
MFR #870000-32-304

Mfr description
870000-32-304 OTHER, COLLAR -STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    32
  • Hose Dash Size
    32
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm

Details

  • Additional Details
    Crimp Style
  • Compatible Hose Series
    Everflex
  • Configuration
    Straight
  • End Gender
    Socket
  • Fitting Shape
    Straight
  • Product Types
    Socket
  • Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)