Motion
870000-32-CZ
870000-32-CZ
MI ITEM #12797176
MFR #870000-32-CZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
870000-32-CZ
MI ITEM #12797176
MFR #870000-32-CZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    2.0000 in, 50.79 mm
  • Hose Diameter
    2.0000 in, 50.79 mm
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm

Details

  • Additional Details
    Crimp Style
  • Compatible Hose Series
    Everflex
  • Connection Type
    Crimp
  • End 1 Style
    Crimp
  • End Gender
    Socket
  • Fitting Shape
    Straight
  • Fitting Type
    Crimp Hose Fitting
  • Manufacturer Catalog Number
    870000-32-CZ
  • Manufacturer Compatibility
    Danfoss
  • Material
    Steel
  • Product Types
    Socket
  • Thread Type
    Crimp
  • Type
    Socket

Overview

Mfr description
870000-32-CZ SOCKET, CONV-O-CRIMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought