Motion
870000-8-CZ
Ferrule & Sleeve - Steel
Mi Item #12797178
MFR #870000-8-CZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Steel
Mi Item #12797178
MFR #870000-8-CZ

Mfr description
870000-8-CZ SOCKET, CONV-O-CRIMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.5000 in
  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • SAE Size
    -8
  • Size
    0.5000 in

Details

  • Compatible Hose Series
    Everflex
  • Configuration
    Straight
  • Connection Type
    Crimp
  • End 1 Style
    Crimp
  • End Gender
    Socket
  • Fitting Connection Family
    Crimp
  • Fitting Shape
    Straight
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    Everflex
  • Manufacturer Catalog Number
    870000-8-CZ
  • Manufacturer Compatibility
    Danfoss
  • Material
    Steel
  • Product Types
    Socket
  • Style
    Straight
  • Thread Type
    Crimp
  • Type
    Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)