Motion
8HP36BS
8HP36BS
MI ITEM #12797191
MFR #8HP36BS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8HP36BS
MI ITEM #12797191
MFR #8HP36BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8HP36BS CPLNG, HK SERIES

Specifications

  • Application
    Hydraulic
  • Working Pressure
    4000
  • Valve Type
    Two-Way Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Flow Rate
    50.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text