Specifications
Details
- Body MaterialCarbon Steel
- Description KeywordSleeve
- Fitting MaterialCarbon Steel
- Manufacturer Catalog Number900515-8C
- MaterialCarbon Steel
- PlatingPassivate
- ShapeStraight
- TypeCoupling Adapter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)