Motion
900702-8B
900702-8B
MI ITEM #12797253
MFR #900702-8B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
900702-8B
MI ITEM #12797253
MFR #900702-8B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
900702-8B COMPRESSION BALL SLEEVE

Specifications

  • Style
    Sleeve
  • Adapter Type
    Sleeve
  • Body Material
    Brass
  • Material
    Brass
  • Thread Type
    Compression
  • Connection Type
    Compression

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text