1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AEROQUIP LLC
900703-12S
Aeroquip 900703 Series Spare Part Nut
MI ITEM #
12797256
MFR #
900703-12S
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Adapters
DANFOSS AEROQUIP LLC 900703-12S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC
900703-12S
Aeroquip 900703 Series Spare Part Nut
MI ITEM #
12797256
MFR #
900703-12S
Mfr description
900703-12S NUT, COMP BALL SLEEVE
Available in a variety of sizes
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
1.19 in
Length
0.69 in
Overall Length
0.69 in
Weight
0.10 lb
Width
1.19 in
Details
Manufacturer Catalog Number
900703-12S
Material
Carbon steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items