Motion
90406-061000-0

DANFOSS AEROQUIP LLC
90406-061000-0

Hose End - Brass Material, 3/8 in Hose ID, Male
Mi Item #12797375
MFR #90406-061000-0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
90406-061000-0

Hose End - Brass Material, 3/8 in Hose ID, Male
Mi Item #12797375
MFR #90406-061000-0

Mfr description
90406-061000-0 FTNG,(REUS), THERMO R7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    -6
  • Hex Body
    0.6900 in
  • Hex Size
    0.688
  • Hose Cut-Off Factor
    1.3300 in, 33.79 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3800 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3800 in, 9.50 mm
  • SAE Size
    -6
  • Size
    -6
  • Thread Size
    -6
  • Width
    0.6900 in

Details

  • Additional Details
    Reusable
  • Compatible Hose Series
    37AL
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    Male pipe (NPTF)
  • End 1 Style
    Male pipe (NPTF)
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    37AL
  • Manufacturer Catalog Number
    4S32FLF32
  • Manufacturer Compatibility
    Synflex by Danfoss
  • Material
    Brass
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Material
    Metal
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    Male pipe (NPTF)
  • Type
    Male pipe (NPTF)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)