Motion
921635-10S
Aeroquip 921635 Series Reusable Hose Fittings Nipple
Mi Item #12797478
MFR #921635-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 921635 Series Reusable Hose Fittings Nipple
Mi Item #12797478
MFR #921635-10S

Mfr description
921635-10S NIPPLE (REUS), R5 BRAZE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    0.625 in
  • Height
    0.87 in
  • Hex Size
    0.75 in
  • Hose Cut-Off Factor
    0.501 in
  • Hose Dash Size
    -10
  • Inside Diameter
    0.46 in
  • Length
    2.18 in
  • Overall Length
    2.18 in
  • Overall Weight
    1.00 lb
  • Thread Size
    11/16-24
  • Weight
    1.00 lb
  • Width
    0.75 in

Details

  • Body Material
    Carbon Steel
  • Color
    Quaker Ferrocote
  • Compatible Hose Series
    1503 HOSE
  • Connection 1 Short Name
    Braze
  • End 1 Style
    Braze
  • End 1 Thread
    11/16-24
  • Finish
    Quaker Ferrocote
  • Finish/Coating
    Quaker Ferrocote
  • Manufacturer Catalog Number
    921635-10S
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Nipple
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)