Motion
921635-12S
Aeroquip 921635 Series Reusable Hose Fittings Nipple
MI ITEM #12797479
MFR #921635-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 921635 Series Reusable Hose Fittings Nipple
MI ITEM #12797479
MFR #921635-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
921635-12S NIPPLE (REUS), R5 BRAZE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Thread Size
    13/16-20
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503 HOSE
  • Connection 1 Short Name
    Braze
  • Hose Cut-Off Factor
    0.525 in
  • Length
    2.47 in
  • Overall Length
    2.47 in
  • Manufacturer Catalog Number
    921635-12S
  • Finish
    Quaker Ferrocote
  • End 1 Size
    0.75 in
  • End 1 Thread
    13/16-20
  • Hex Size
    0.88 in
  • End 1 Style
    Braze
  • Inside Diameter
    0.55 in
  • Type
    Hose Fitting
  • Height
    1.01 in
  • Angle
    180 °
  • Finish/Coating
    Quaker Ferrocote
  • Weight
    1.00 lb
  • Product Types
    Nipple
  • Color
    Quaker Ferrocote
  • Overall Weight
    1.00 lb
  • Hose Dash Size
    -12
  • Width
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought