Motion
921635-16S
Aeroquip (Eaton) Hose End - Steel Material, 1 in Hose ID, Female
MI ITEM #12797480
MFR #921635-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 1 in Hose ID, Female
MI ITEM #12797480
MFR #921635-16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    16
  • End 1 Size
    -16
  • End 2 Size
    -12
  • Height
    1.29 in
  • Hex Body
    1.1200 in
  • Hex Size
    1.12 in
  • Hose Cut-Off Factor
    0.516 in
  • Hose Dash Size
    -16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    0.82 in
  • Length
    1.96 in
  • Outer Diameter
    1.1200 in
  • Overall Length
    1.96 in
  • Overall Weight
    1.14 lb
  • SAE Size
    -16
  • Size
    -16
  • Thread Size
    1 1/16-18
  • Weight
    1.14 lb
  • Width
    1.12 in

Details

  • Additional Details
    Reusable
  • Body Material
    Carbon Steel
  • Color
    Quaker Ferrocote
  • Compatible Hose Series
    1503 HOSE
  • Configuration
    Straight
  • Connection 1 Short Name
    Braze
  • Connection Type
    Female braze
  • End 1 Style
    Braze
  • End 1 Thread
    1 1/16-18
  • End Gender
    Female
  • Finish
    Quaker Ferrocote
  • Finish/Coating
    Quaker Ferrocote
  • Fitting Shape
    Straight
  • Fitting Type
    Female Braze-On
  • For Use With
    1503
  • Manufacturer Catalog Number
    921635-16S
  • Material
    Steel
  • Plating
    Protective Oil
  • Port Gender
    Female
  • Product Types
    Nipple
  • Seal Type
    Female Braze
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Female braze
  • Thread Type
    Female braze
  • Type
    Hose Fitting

Overview

Mfr description
921635-16S NIPPLE (REUS), R5 BRAZE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought