Motion
921635-6S
921635-6S
MI ITEM #12797488
MFR #921635-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
921635-6S
MI ITEM #12797488
MFR #921635-6S

Mfr description
921635-6S NIPPLE (REUS), R5 BRAZE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    0.38
  • Hex Size
    0.5
  • Hose Dash Size
    6

Details

  • Color
    Quaker Ferrocote
  • Finish/Coating
    Quaker Ferrocote
  • Material
    Carbon Steel
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)