Motion
A55SCUX4X2
PUSH CONNECT FLOW CONTROL
Mi Item #12797502
MFR #A55SCUX4X2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PUSH CONNECT FLOW CONTROL
Mi Item #12797502
MFR #A55SCUX4X2

Mfr description
A55SCUX4X2 FLOW CONTROL VLV, P>C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.0000 in, 50.80 mm

Details

  • Body Material
    Brass
  • Input Port Gender
    Male
  • Material
    Brass
  • Maximum Operating Pressure
    10 bar, 150 psi
  • Output Port Gender
    Male
  • Port Connection Type
    Push to Connect
  • Seal Material
    Nitrile
  • Thread Standard
    NPTF
  • Type
    Push to Connect Flow Control
  • Valve Type
    Flow Control
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)