Motion
A55SCUX6X6
PUSH CONNECT FLOW CONTROL
Mi Item #12797505
MFR #A55SCUX6X6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PUSH CONNECT FLOW CONTROL
Mi Item #12797505
MFR #A55SCUX6X6

Mfr description
A55SCUX6X6 FLOW CONTROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.4400 in, 61.98 mm

Details

  • Input Port Gender
    Male
  • Material
    Brass
  • Maximum Operating Pressure
    10 bar, 150 psi
  • Output Port Gender
    Male
  • Port Connection Type
    NPTF
  • Thread Standard
    NPTF
  • Thread Type
    NPTF
  • Type
    Push Connect Flow Control
  • Valve Type
    Push Connect Flow Control
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)