Specifications
Dimensions
- Hex Size0.5000 in
- Tube Size0.3120 in
Details
- Adapter TypeFlow Control Adapters
- Body MaterialBrass
- Both Ends Style/TypeMale Pipe (NPTF) x Male 37 °
- Description KeywordAdapter
- End 1 StyleMale Pipe (NPTF)
- End 2 StyleMale 37 °
- Fitting Connection TypeMale Pipe (NPTF) x Male 37°
- Fitting MaterialBrass
- Item TypeAdapter-Straight
- Manufacturer Catalog NumberA6755
- MaterialBrass
- Maximum Operating Pressure10 bar, 150 psi
- TypeCoupling Adapter
- Working Pressure150 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)