Overview
Mfr description
B-10 HOSE, TEFLON
Specifications
- Nominal Hose Inner Diameter
- Working Pressure900 psi
- Hose Covering MaterialBrass Plated Steel Wire
- Hose Reinforcement TypeBrass Plated Steel Wire
- Hose Dash Size10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data