Motion
B-1105
MI ITEM #12797567
MFR #B-1105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12797567
MFR #B-1105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.2500 in
  • Dash Size
    4
  • End 1 Size
    -4
  • End 2 Size
    -4
  • Hex Body
    0.5630 in
  • Hex Size
    0.5630 in
  • Hose Dash Size
    5
  • Hose Diameter
    0.3130 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    0.3130 in, 7.93 mm
  • SAE Size
    -4
  • Size
    -4
  • Width
    0.5630 in

Details

  • Compatible Hose Series
    SC, SC-TW
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • End Gender
    Male
  • Fitting Connection Family
    NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    Male Pipe
  • For Use With
    SC, SC-TW
  • Manufacturer Catalog Number
    4T16BF16
  • Manufacturer Compatibility
    Danfoss
  • Material
    Brass
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPTF
  • Type
    Male NPTF

Overview

Mfr description
B-1105 FITTING PERM, (NPTF)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought