Motion
B-1105-1/8
Hose End - Brass Material, 1/4 in Hose ID, Male
Mi Item #12797568
MFR #B-1105-1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 1/4 in Hose ID, Male
Mi Item #12797568
MFR #B-1105-1/8

Mfr description
B-1105-1/8 FITTING PERM, (NPTF)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    4
  • Hose Cut-Off Factor
    0.9375 in, 23.80 mm
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Thread Size
    1/8-27 NPT

Details

  • Configuration
    Straight
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Shape
    Straight
  • Material
    Brass
  • Style
    Straight
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)