Specifications
Dimensions
- Compatible Tube Outer Diameter1.2500 in
- Dash Size20
- End 1 Size1.2500 in
- End 2 Size1.2500 in
- Hex Body1.7500 in
- Hex Size1.7500 in
- Hose Cut-Off Factor1.7500 in, 44.50 mm
- Hose Dash Size20
- Hose Diameter1.2500 in
- Hose Inside Diameter1-1/4 in
- Inside Diameter1.2500 in, 31.80 mm
- Outer Diameter1.2500 in
- SAE Size-20
- Size1.2500 in
- Thread Size1.2500 in
- Width1.7500 in
Details
- Compatible Hose SeriesSC, SC-TW
- ConfigurationStraight
- Connection 1 Short NameNPT
- Connection TypeNPT
- End 1 StyleNPT
- End GenderMale
- Fitting Connection FamilyNPT
- Fitting ShapeStraight
- Fitting TypeNPTF (Dryseal)
- For Use WithSC, SC-TW
- Manufacturer Catalog Number4T16DLB12
- Manufacturer CompatibilityDanfoss
- MaterialBrass
- Port GenderMale
- Product TypesFitting Assembly
- Seal TypeNPTF Tapered (Dryseal)
- StyleStraight
- SwivelNon-Swivel
- Thread Angle60 °
- Thread StandardNPT
- Thread TypeNPT
- TypeMale NPTF
Overview
Mfr description
B-1120Z FITTING PERM, (NPTF)