Specifications
Dimensions
- Height0.7200 in
- Width0.6250 in
Details
- Connection 1 Short NameJIC
- Fitting Connection FamilyJIC
- Manufacturer Catalog Number4T16FR16
- Product TypesFitting Assembly
- Thread StandardJIC
- TypeFitting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)