Specifications
Dimensions
- Hex Size0.813
- Tube Size0.4070 in
Details
- Adapter TypeMale Connector Body
- Body MaterialBrass
- End 1 StyleMale Pipe (NPTF)
- Fitting MaterialBrass
- MaterialBrass
- PlatingNickel Plating
- TypeCoupling Adapter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)