Motion
B2H16VAA
B2H16VAA
MI ITEM #12797726
MFR #B2H16VAA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B2H16VAA
MI ITEM #12797726
MFR #B2H16VAA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B2H16VAA CPLNG, HK SERIES

Specifications

  • Application
    Hydraulic
  • Working Pressure
    2700
  • Valve Type
    Two-Way Valve
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Flow Rate
    3.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought