Specifications
Dimensions
- Hose Dash Size4
- Nominal Hose Inner Diameter3/16 in
Details
- Hose Covering MaterialBrass Plated Steel Wire
- Hose Reinforcement TypeBrass Plated Steel Wire
- Working Pressure1250 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)