Motion
B68X5
Compression Elbow & Straight - Straight, Nickel
Mi Item #12797859
MFR #B68X5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Straight, Nickel
Mi Item #12797859
MFR #B68X5

Mfr description
B68X5 MALE CONNECTOR, BODY ONL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.500
  • Tube Size
    0.2330 in

Details

  • Adapter Type
    Straight Adapters
  • Body Material
    Brass
  • Description Keyword
    Straight
  • End 1 Style
    Male Pipe (NPTF)
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    B68X5
  • Material
    Nickel
  • Plating
    Nickel Plating
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)