Specifications
Dimensions
- Hex Size0.690
Details
- Adapter TypeStraight Adapters
- Body MaterialBrass
- Fitting MaterialBrass
- Item TypeAdapter-Straight
- MaterialBrass
- TypeCoupling Adapter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)