Motion
B69X5X4
Compression Elbow & Straight - Brass
Mi Item #12797874
MFR #B69X5X4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Brass
Mi Item #12797874
MFR #B69X5X4

Mfr description
B69X5X4 90 MALE ELBOW, BODY ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.580
  • Tube Size
    0.3400 in

Details

  • Adapter Type
    Elbow Adapters
  • Body Material
    Brass
  • End 1 Style
    Male Pipe (NPTF)
  • Fitting Material
    Brass
  • Item Type
    Adapter-Elbow
  • Material
    Brass
  • Shape
    90°
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)