Motion
B69X8X8
Compression Elbow & Straight - 90° Elbow, Brass
Mi Item #12797881
MFR #B69X8X8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - 90° Elbow, Brass
Mi Item #12797881
MFR #B69X8X8

Mfr description
B69X8X8 90 MALE ELBOW, BODY ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.880
  • Tube Size
    0.5300 in

Details

  • Adapter Type
    Elbow Adapters
  • Body Material
    Brass
  • Description Keyword
    90° Elbow
  • End 1 Style
    Male Pipe (NPTF)
  • Fitting Material
    Brass
  • Item Type
    Adapter-Elbow
  • Manufacturer Catalog Number
    B69X8X8
  • Material
    Brass
  • Shape
    90°
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)