Motion
B7015X12X8
Compression Elbow & Straight - Reducer, Carbon Steel
Mi Item #12797917
MFR #B7015X12X8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Reducer, Carbon Steel
Mi Item #12797917
MFR #B7015X12X8

Mfr description
B7015X12X8 ADAPTER STEEL FLARELESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.810

Details

  • Adapter Type
    Reducer
  • Body Material
    Carbon Steel
  • Description Keyword
    Reducer
  • End 1 Style
    Male 37 °
  • End 1 Thread
    3/4-16 UNF
  • Fitting Material
    Carbon Steel
  • Item Type
    Adapter-Straight
  • Manufacturer Catalog Number
    B7015X12X8
  • Material
    Carbon Steel
  • Plating
    Dura-Kote
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)