Specifications
Dimensions
- Hex Size1.375
- Thread Size 21-5/16-12 UN
- Tube Size1.0310 in
Details
- Adapter TypeReducer
- Body MaterialCarbon Steel
- End 1 StyleLine/Hose/Tube
- End 1 Thread1-5/8-12 UN
- End 2 Thread1-5/16-12 UN
- Fitting MaterialCarbon Steel
- MaterialCarbon Steel
- PlatingDura-Kote
- TypeHose Fitting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)