Specifications
Dimensions
- Hex Size0.625
- Thread Size 29/16-18 UNF
- Tube Size0.3880 in
Details
- Adapter TypeReducer
- Body MaterialCarbon Steel
- End 1 StyleLine/Hose/Tube
- End 1 Thread9/16-18 UNF
- End 2 Thread9/16-18 UNF
- Fitting MaterialCarbon Steel
- MaterialCarbon Steel
- PlatingDura-Kote
- TypeHose Fitting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)