Specifications
Dimensions
- Hex Size0.580
- Tube Size0.3300 in
Details
- Adapter TypeElbow Adapters
- Body MaterialBrass
- End 1 StyleFemale Pipe (NPTF)
- Fitting MaterialBrass
- Item TypeAdapter-Elbow
- MaterialBrass
- Shape90°
- TypeCoupling Adapter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)