Motion
B7205X10X6
Compression Elbow & Straight - Adapter, Carbon Steel
Mi Item #12797943
MFR #B7205X10X6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Adapter, Carbon Steel
Mi Item #12797943
MFR #B7205X10X6

Mfr description
B7205X10X6 ADAPTER FLARELESS STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.938
  • Thread Size 2
    7/8-14 UNF
  • Tube Size
    0.4070 in

Details

  • Adapter Type
    Male Connector
  • Body Material
    Carbon Steel
  • Description Keyword
    Adapter
  • End 1 Style
    Male Pipe (NPTF)
  • End 2 Thread
    7/8-14 UNF
  • Fitting Material
    Carbon Steel
  • Manufacturer Catalog Number
    B7205X10X6
  • Material
    Carbon Steel
  • Plating
    Dura-Kote
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)