Specifications
Dimensions
- Hex Size1.250
- Thread Size 21-3/16-12 UN
- Tube Size0.7190 in
Details
- Adapter TypeMale Connector
- Body MaterialCarbon Steel
- End 1 StyleMale Pipe (NPTF)
- End 2 Thread1-3/16-12 UN
- Fitting MaterialCarbon Steel
- MaterialCarbon Steel
- PlatingDura-Kote
- TypeHose Fitting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)