Specifications
Dimensions
- Hex Size0.875
- Thread Size 23/4-16 UNF
- Tube Size0.4190 in
Details
- Adapter TypeFemale Connector
- Body MaterialCarbon Steel
- Description KeywordAdapter
- End 1 StyleFemale Pipe (NPTF)
- End 2 Thread3/4-16 UNF
- Fitting MaterialCarbon Steel
- Manufacturer Catalog NumberB7255X8
- MaterialCarbon Steel
- PlatingDura-Kote
- TypeCoupling Adapter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)